Zoro Homepage

CHEMICAL ALCOHOL SULFURIC ACID 1L

  • Mfr # LC105702

  • Zoro # G303615380


product price: $60.49
/ea

Key Features

APHA
4500-P D
Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
For Phosphorus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105702
Zoro #
G303615380
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Alcoholic Sulfuric Acid
APHA
4500-P D
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
For Phosphorus
Chemical Container Material
Plastic
Shelf Life
24 mo
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL, SULFURIC ACID)/UN2924
Container Material
Poly

Description

Alcoholic Sulfuric Acid, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL, SULFURIC ACID)/UN2924, Special Information For Phosphorus

Restrictions

WARNING: This product can expose you to chemicals including Dimethyl sulfate, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.