CHEMICAL ALIZARIN RED SILVER 1PCT 500ML
Mfr # LC106001
Zoro # G605922773
product price: $28.89
/eaKey Features
Concentration
1% w/v
Chemical Formula
C14H7NaO7S
CAS Number
130-22-3
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC106001
Zoro #
G605922773
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Alizarin Red S, 1% Aqueous
Concentration
1% w/v
Chemical Formula
C14H7NaO7S
CAS Number
130-22-3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Container Material
Poly
Description
Alizarin Red S, 1 Percent Aqueous, Concentration 1 Percent w/v, CAS Number 130-22-3, Chemical Formula C14H7NaO7S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.