Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ALIZARIN RED SILVER 25G

  • Mfr # LC105908

  • Zoro # G806002502


product price: $60.79
/ea

Key Features

Chemical Grade
Lab
Molecular Weight
342.26
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105908
Zoro #
G806002502
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Alizarin Red S
Chemical Grade
Lab
Molecular Weight
342.26
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
72-48-0
Product Type
Alizarin Red S
Chemical Container Material
Amber Glass
Chemical Formula
C14H7O7SNa;H2O
Container Type
Bottle
Concentration
99 %
Form
Powder
Container Material
Amber Glass
Volume
25 g
REMOVE - Previous PI Node
A
Quantity
25

Description

Alizarin Red S, Concentration 99 Percent, CAS Number 72-48-0, Molecular Weight 342.26, Chemical Formula C14H7O7SNa;H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.