Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ALKALINE IODIDE 1L

  • Mfr # LC106402

  • Zoro # G103615672


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Special Information
For Dissolved Oxygen
Chemical Grade
Lab
Chemical Container Size
1 L
Standards
ASTM D888-05 A
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC106402
Zoro #
G103615672
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Alkaline Iodide Solution
Special Information
For Dissolved Oxygen
Chemical Grade
Lab
Standards
ASTM D888-05 A
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Container Material
Amber Poly

Description

Alkaline Iodide Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D888-05 A, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.