CHEMICAL ALKALINE IODIDE AZIDE-2 1L
Mfr # LC106902
Zoro # G103615177
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
APHA
4500-O C,D,E,F
Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC106902
Zoro #
G103615177
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Alkaline Iodide Azide Solution II
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
APHA
4500-O C,D,E,F
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
For Dissolved Oxygen (For concentrations greater than 15mg/L)
Standards
ASTM D888-05
Container Material
Amber Poly
Description
Alkaline Iodide Azide Solution II, APHA 4500-O C,D,E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D888-05, Special Information For Dissolved Oxygen (For concentrations greater than 15mg/L)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.