Zoro Homepage

CHEMICAL ALKALINE IODIDE REAGENT 500 ML

  • Mfr # LC106701

  • Zoro # G403615860


product price: $54.99
/ea

Key Features

APHA
4500-O C,D,E,F
Chemical Container Material
Plastic
Standards
ASTM D888-05
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC106701
Zoro #
G403615860
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Alkaline Iodide Azide Solution I
APHA
4500-O C,D,E,F
Chemical Container Material
Plastic
Standards
ASTM D888-05
Chemical Container Type
Bottle
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Chemical Grade
Lab
Special Information
For Dissolved Oxygen (For saturated and less than saturated samples)
Shelf Life
24 mo
Container Material
Amber Poly

Description

Alkaline Iodide Azide Solution I, APHA 4500-O C,D,E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D888-05, Special Information For Dissolved Oxygen (For saturated and less than saturated samples)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.