Zoro Homepage

CHEMICAL ALUMINUM CHLORIDE 125 ML

  • Mfr # LC108207

  • Zoro # G303615694


product price: $55.79
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
7784-13-6
Chemical Container Material
Plastic
Chemical Container Size
125 mL
APHA
4500-S2- B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC108207
Zoro #
G303615694
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Item
Aluminum Chloride Solution
Chemical Container Type
Bottle
CAS Number
7784-13-6
Chemical Container Material
Plastic
APHA
4500-S2- B
Special Information
For Sulfide
Chemical Formula
AlCl3.6H2O
Chemical Grade
Lab
Shipping Restrictions
DOT - ALUMINUM CHLORIDE/UN1726
Container Material
Poly

Description

Aluminum Chloride Solution, CAS Number 7784-13-6, Chemical Formula AlCl3.6H2O, APHA 4500-S2- B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shipping Restrictions DOT - ALUMINUM CHLORIDE/UN1726, Special Information For Sulfide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.