Zoro Homepage

CHEMICAL AMINE-H2S04 SOLUTION 1L

  • Mfr # LC108802

  • Zoro # G003615512


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Grade
Lab
Shipping Restrictions
DOT - SULFURIC ACID/UN1830
Chemical Container Type
Bottle
Shelf Life
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC108802
Zoro #
G003615512
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Amine-Sulfuric Acid Solution
Chemical Grade
Lab
Shipping Restrictions
DOT - SULFURIC ACID/UN1830
Chemical Container Type
Bottle
Shelf Life
6 mo
APHA
4500-S2- D
Special Information
For Sulfide- Shelf life: 6 months
Chemical Container Material
Amber Glass
Container Material
Amber Glass

Description

Amine-Sulfuric Acid Solution, APHA 4500-S2- D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1830, Special Information For Sulfide- Shelf life: 6 months

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.