Zoro Homepage

CHEMICAL AMMONIUM ACETATE 20PCT W/V1L

  • Mfr # LC109652

  • Zoro # G103615863


product price: $52.79
/ea

Key Features

Chemical Container Material
Plastic
Chemical Formula
C2H7NO2
Chemical Grade
Lab
Chemical Container Size
1 L
Concentration
20 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109652
Zoro #
G103615863
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Acetate
Chemical Container Material
Plastic
Chemical Formula
C2H7NO2
Chemical Grade
Lab
Concentration
20 % w/v
CAS Number
631-61-8, 7732-18-5
Product Type
Ammonium Acetate
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Standards
TAPPI T618 cm-01
Special Information
Laboratory and Manufacturing use Only
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
A

Description

Ammonium Acetate, Concentration 20 Percent w/v, CAS Number 631-61-8, 7732-18-5, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T618 cm-01, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.