Zoro Homepage

CHEMICAL AMMONIUM ACETATE ACS 500G

  • Mfr # LC109601

  • Zoro # G803615811


product price: $71.49
/ea

Key Features

Chemical Grade
ACS
Chemical Container Material
Plastic
Product Type
Ammonium Acetate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109601
Zoro #
G803615811
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ammonium Acetate
Chemical Grade
ACS
Chemical Container Material
Plastic
Product Type
Ammonium Acetate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
631-61-8
Molecular Weight
77.08
Chemical Formula
C2H7NO2
Container Material
Plastic
Calibration Certificate
NIST
Container Type
Bottle
Standards
ACS
Form
Powder
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
A

Description

Ammonium Acetate, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.