Zoro Homepage

CHEMICAL AMMONIUM ACETATE BFFR-FE 4L

  • Mfr # LC109704

  • Zoro # G603615707


product price: $155.99
/ea
Free Shipping & Returns

Key Features

APHA
3500-Fe B
Special Information
For Iron
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109704
Zoro #
G603615707
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Acetate Buffer, APHA
APHA
3500-Fe B
Special Information
For Iron
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
Shelf Life
24 mo
Chemical Grade
Lab
Container Material
Poly

Description

Ammonium Acetate Buffer, APHA, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2790, Special Information For Iron

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.