Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL AMMONIUM BUFFER 1L

  • Mfr # LC109712

  • Zoro # G603615875


product price: $50.59
/ea

Key Features

Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
Chemical Container Size
1 L
Chemical Container Material
Plastic
Standards
TAPPI T665 cm-02
Special Information
TAPPI T665 cm-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109712
Zoro #
G603615875
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Buffer
Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
Chemical Container Material
Plastic
Standards
TAPPI T665 cm-02
Special Information
TAPPI T665 cm-02
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Material
Poly

Description

Ammonium Buffer, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2790, Standards TAPPI T665 cm-02, Special Information TAPPI T665 cm-02

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.