Zoro Homepage

CHEMICAL AMMONIUM CHLORIDE 0.1M 500ML

  • Mfr # LC109751

  • Zoro # G503615265


product price: $38.49
/ea

Key Features

Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
99.8%
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109751
Zoro #
G503615265
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Chloride
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
99.8%
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
NH4Cl
Chemical Container Material
Plastic
Product Type
Ammonium Chloride
Chemical Grade
Lab
CAS Number
12125-02-9, 7732-18-5
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
Application
Titration
Container Type
Bottle
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL

Description

Ammonium Chloride, Concentration 99.8 Percent, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.