Zoro Homepage

CHEMICAL AMMONIUM CHLORIDE 5PCT W/V 1L

  • Mfr # LC110002

  • Zoro # G103615719


product price: $53.89
/ea

Key Features

Product Type
Ammonium Chloride
Chemical Formula
NH4Cl
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
12125-02-9, 7732-18-5
Concentration
5 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110002
Zoro #
G103615719
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Chloride
Product Type
Ammonium Chloride
Chemical Formula
NH4Cl
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
12125-02-9, 7732-18-5
Concentration
5 % w/v
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Material
Plastic
Calibration Certificate
NIST
Container Type
Bottle
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Ammonium Chloride, Concentration 5 Percent w/v, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.