Zoro Homepage

CHEMICAL AMMONIUM CHLORIDE 85G/L 1L

  • Mfr # LC109902

  • Zoro # G903616343


product price: $67.19
/ea

Key Features

APHA
4500-NO3¿F
Product Type
Ammonium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 4500-NO3¿ F, ASTM D3867-09 A,B
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109902
Zoro #
G903616343
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Chloride
APHA
4500-NO3¿F
Product Type
Ammonium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 4500-NO3¿ F, ASTM D3867-09 A,B
Chemical Container Type
Bottle
Special Information
Nitrogen (Nitrate)
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
0.25 N
Form
Liquid
Container Material
Plastic
Container Type
Bottle
CAS Number
12125-02-9, 7732-18-5, 9002-92-0
Features
For Nitrogen (Nitrate)
Chemical Formula
NH4Cl
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
A

Description

Ammonium Chloride, Concentration 0.25 N, CAS Number 12125-02-9, 7732-18-5, 9002-92-0, Chemical Formula NH4Cl, APHA 4500-NO3�F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� F, ASTM D3867-09 A,B, Special Information Nitrogen (Nitrate)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.