Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL AMMONIUM CHLORIDE 85G/L 500ML

  • Mfr # LC109901

  • Zoro # G703615072


product price: $36.79
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Special Information
Nitrogen (Nitrate)
Standards
APHA 4500-NO3¿ F, ASTM D3867-09 A,B
APHA
4500-NO3¿F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109901
Zoro #
G703615072
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Chloride
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
Nitrogen (Nitrate)
Standards
APHA 4500-NO3¿ F, ASTM D3867-09 A,B
APHA
4500-NO3¿F
Chemical Container Type
Bottle
Product Type
Ammonium Chloride
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4Cl
Features
For Nitrogen (Nitrate)
Form
Liquid
Container Material
Plastic
Container Type
Bottle
CAS Number
12125-02-9, 7732-18-5, 9002-92-0
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
A

Description

Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, 7732-18-5, 9002-92-0, Chemical Formula NH4Cl, APHA 4500-NO3�F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� F, ASTM D3867-09 A,B, Special Information Nitrogen (Nitrate)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.