CHEMICAL AMMONIUM CHLORIDE ACS 500 G
Mfr # LC109721
Zoro # G603615974
product price: $34.49
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
12125-02-9
Molecular Weight
53.49
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC109721
Zoro #
G603615974
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Ammonium Chloride
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
12125-02-9
Molecular Weight
53.49
Chemical Container Material
Plastic
Product Type
Ammonium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
NH4Cl
Form
Powder
Standards
ACS
Container Type
Bottle
Container Material
Plastic
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
A
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.