CHEMICAL AMMONIUM CHLRD-EDTA 10L
Mfr # LC110206
Zoro # G903615650
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Special Information
For Nitrogen (Nitrate)
Chemical Container Size
10 L
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC110206
Zoro #
G903615650
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Item
Ammonium Chloride-EDTA Solution
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Special Information
For Nitrogen (Nitrate)
Chemical Grade
Lab
APHA
4500-NO3- E
Chemical Container Type
Box
Chemical Container Material
Plastic
Container Material
Cubitainer(R)
Description
Ammonium Chloride-EDTA Solution, APHA 4500-NO3- E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Nitrate)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.