Zoro Homepage

CHEMICAL AMMONIUM CHLRD-EDTA 1L

  • Mfr # LC110202

  • Zoro # G403614993


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110202
Zoro #
G403614993
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Chloride-EDTA Solution
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
APHA
4500-NO3- E
Shelf Life
24 mo
Special Information
For Nitrogen (Nitrate)
Container Material
Poly

Description

Ammonium Chloride-EDTA Solution, APHA 4500-NO3- E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Nitrate)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.