CHEMICAL AMMONIUM HYDROXIDE 0.5N 4L
Mfr # LC110704
Zoro # G306002491
product price: $147.31
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Special Information
For Phenols
Chemical Grade
Lab
Shelf Life
24 mo
Product Type
Ammonium Hydroxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC110704
Zoro #
G306002491
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Ammonium Hydroxide
Special Information
For Phenols
Chemical Grade
Lab
Shelf Life
24 mo
Product Type
Ammonium Hydroxide
Calibration Certificate
NIST
Chemical Container Material
Plastic
APHA
5530 C,D
Chemical Formula
NH4OH
Concentration
0.5 N (0.5 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
1336-21-6, 7732-18-5
Container Type
Bottle
Application
Titration
Standards
APHA 5530 C,D, Traceable to NIST
Features
For Phenols
Form
Liquid
Container Material
Plastic
Volume
4 L
REMOVE - Previous PI Node
A
Quantity
1
Description
Ammonium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 5530 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 C,D, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.