Zoro Homepage

CHEMICAL AMMONIUM HYDROXIDE 0.5N 500ML

  • Mfr # LC110701

  • Zoro # G603615691


product price: $37.59
/ea

Key Features

Calibration Certificate
NIST
Concentration
0.5 N (0.5 M)
CAS Number
1336-21-6, 7732-18-5
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110701
Zoro #
G603615691
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
Calibration Certificate
NIST
Concentration
0.5 N (0.5 M)
CAS Number
1336-21-6, 7732-18-5
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
APHA
5530 C,D
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4OH
Chemical Grade
Lab
Special Information
For Phenols
Application
Titration
Container Material
Plastic
Standards
APHA 5530 C,D, Traceable to NIST
Form
Liquid
Container Type
Bottle
Features
For Phenols
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 mL

Description

Ammonium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 5530 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.