Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL AMMONIUM HYDROXIDE 1.0N 1L

  • Mfr # LC110802

  • Zoro # G003615116


product price: $48.29
/ea

Key Features

CAS Number
1336-21-6, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110802
Zoro #
G003615116
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
1 N (1 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Container Material
Plastic
Application
Titration
Standards
ACS, Traceable to NIST
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1

Description

Ammonium Hydroxide, Concentration 1 N (1 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.