Zoro Homepage

CHEMICAL AMMONIUM HYDROXIDE 1.0N 4L

  • Mfr # LC110804

  • Zoro # G403615556


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NH4OH
Calibration Certificate
NIST
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110804
Zoro #
G403615556
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Hydroxide
Chemical Formula
NH4OH
Calibration Certificate
NIST
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Product Type
Ammonium Hydroxide
Concentration
1 N (1 M)
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Application
Titration
Form
Liquid
REMOVE - Previous PI Node
A
Volume
4 L
Quantity
1

Description

Ammonium Hydroxide, Concentration 1 N (1 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.