CHEMICAL AMMONIUM HYDROXIDE 1.0N 500ML
Mfr # LC110801
Zoro # G903615223
product price: $36.59
/eaKey Features
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC110801
Zoro #
G903615223
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Hydroxide
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4OH
Chemical Grade
Lab
CAS Number
1336-21-6, 7732-18-5
Concentration
1 N (1 M)
Calibration Certificate
NIST
Standards
ACS, Traceable to NIST
Container Type
Bottle
Application
Titration
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
A
Volume
500 mL
Quantity
500
Description
Ammonium Hydroxide, Concentration 1 N (1 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.