Zoro Homepage

CHEMICAL AMMONIUM HYDROXIDE ACS 500 ML

  • Mfr # LC110501

  • Zoro # G505922767


product price: $44.39
/ea

Key Features

Chemical Container Size
500 mL
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Chemical Container Material
Amber Glass
Molecular Weight
35.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110501
Zoro #
G505922767
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Chemical Container Material
Amber Glass
Molecular Weight
35.05
Chemical Grade
ACS
Chemical Formula
NH4OH
Product Type
Ammonium Hydroxide
Chemical Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Form
Liquid
Standards
ACS
Container Material
Amber Glass
Container Type
Bottle
Storage Temperature - Maximum
38 Degrees C
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL

Description

Ammonium Hydroxide, CAS Number 1336-21-6, 7732-18-5, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Base, Shipping Restrictions Dot - Ammonia Solution/UN2672, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.