CHEMICAL AMMONIUM MOLYBDATE 4.8PCT W/V
Mfr # LC112151
Zoro # G503615630
product price: $48.59
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
(NH4)6Mo7O24;4H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Phosphorus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC112151
Zoro #
G503615630
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Molybdate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
(NH4)6Mo7O24;4H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Phosphorus
Product Type
Ammonium Molybdate
Shelf Life
4 mo
Chemical Grade
Lab
Standards
ASTM D515-82 B
Concentration
4.8% w/v
CAS Number
12054-85-2, 1336-21-6, 7732-18-5
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Features
For Phosphorous
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL
Description
Ammonium Molybdate, Concentration 4.8 Percent w/v, CAS Number 12054-85-2, 1336-21-6, 7732-18-5, Chemical Formula (NH4)6Mo7O24;4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 4 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D515-82 B, Special Information Phosphorus
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.