Zoro Homepage

CHEMICAL AMMONIUM OVERHEAD 5.0N 1L

  • Mfr # LC111102

  • Zoro # G406002469


product price: $62.29
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
1336-21-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111102
Zoro #
G406002469
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Hydroxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
1336-21-6, 7732-18-5
Chemical Formula
NH4OH
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Ammonium Hydroxide
Concentration
5 N (5 M)
APHA
3500-Cu B, 7500-Ra B
Standards
APHA 3500-Cu B, 7500-Ra B, Traceable to NIST
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
A
Volume
1 L

Description

Ammonium Hydroxide, Concentration 5 N (5 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Cu B, 7500-Ra B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cu B, 7500-Ra B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.