Zoro Homepage

CHEMICAL AMMONIUM OVERHEAD 5.0N 4L

  • Mfr # LC111104

  • Zoro # G605920809


product price: $141.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1336-21-6, 7732-18-5
Calibration Certificate
NIST
APHA
3500-Cu B, 7500-Ra B
Product Type
Ammonium Hydroxide
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111104
Zoro #
G605920809
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
Calibration Certificate
NIST
APHA
3500-Cu B, 7500-Ra B
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
Concentration
5 N (5 M)
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Standards
APHA 3500-Cu B, 7500-Ra B, Traceable to NIST
Application
Titration
Container Type
Bottle
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
A
Quantity
1
Volume
4 L

Description

Ammonium Hydroxide, Concentration 5 N (5 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Cu B, 7500-Ra B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cu B, 7500-Ra B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.