CHEMICAL AMMONIUM OVERHEAD 5.0N 500ML
Mfr # LC111101
Zoro # G203616012
product price: $43.19
/eaKey Features
Chemical Formula
NH4OH
Concentration
5 N (5 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Product Type
Ammonium Hydroxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC111101
Zoro #
G203616012
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Hydroxide
Chemical Formula
NH4OH
Concentration
5 N (5 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Ammonium Hydroxide
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
APHA
3500-Cu B, 7500-Ra B
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
Standards
APHA 3500-Cu B, 7500-Ra B
Container Type
Bottle
Application
Titration
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL
Description
Ammonium Hydroxide, Concentration 5 N (5 M), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Cu B, 7500-Ra B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cu B, 7500-Ra B
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.