Zoro Homepage

CHEMICAL AMMONIUM OXLT 4PCT W/V 4L

  • Mfr # LC112804

  • Zoro # G105922136


product price: $158.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6009-70-7, 7732-18-5
Calibration Certificate
NIST
Product Type
Ammonium Oxalate
Chemical Formula
C2H8N2O4;H2O
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112804
Zoro #
G105922136
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Oxalate
CAS Number
6009-70-7, 7732-18-5
Calibration Certificate
NIST
Product Type
Ammonium Oxalate
Chemical Formula
C2H8N2O4;H2O
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
4 % w/v
Special Information
For Calcium
APHA
3500-Ca E (17th Ed.)
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Features
For Calcium
Container Material
Plastic
Standards
APHA 3500-Ca E (17th Ed.), Traceable to NIST
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
A
Volume
4 L
Quantity
1

Description

Ammonium Oxalate, Concentration 4 Percent w/v, CAS Number 6009-70-7, 7732-18-5, Chemical Formula C2H8N2O4;H2O, APHA 3500-Ca E (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Ca E (17th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.