Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL AMMONIUM PHOSPHATE 40PCT W/V

  • Mfr # LC112957

  • Zoro # G103615597


product price: $39.79
/ea

Key Features

Concentration
40%
Chemical Container Type
Bottle
Chemical Container Size
125 mL
Chemical Grade
Lab
Chemical Formula
(NH4)2HPO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112957
Zoro #
G103615597
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Item
Ammonium Phosphate, 40%
Concentration
40%
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
(NH4)2HPO4
Special Information
For Sulfide
APHA
4500-S2- D
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7783-28-0
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Container Material
Poly

Description

Ammonium Phosphate, 40 Percent, Concentration 40 Percent, CAS Number 7783-28-0, Chemical Formula (NH4)2HPO4, APHA 4500-S2 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Sulfide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.