CHEMICAL AMMONIUM SULFATE 10PCT W/V
Mfr # LC113001
Zoro # G405920818
product price: $51.19
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
500 mL
APHA
7500-Ra C
Chemical Container Material
Plastic
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC113001
Zoro #
G405920818
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Sulfate
Shelf Life
24 mo
APHA
7500-Ra C
Chemical Container Material
Plastic
Calibration Certificate
NIST
Concentration
10 % w/v
Chemical Grade
Lab
CAS Number
7732-18-5, 7783-20-2
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
(NH4)2SO4
Special Information
For Radium
Product Type
Ammonium Sulfate
Standards
APHA 7500-Ra C, Traceable to NIST
Container Type
Bottle
Features
For Radium
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL
Description
Ammonium Sulfate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7783-20-2, Chemical Formula (NH4)2SO4, APHA 7500-Ra C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 7500-Ra C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.