Zoro Homepage

CHEMICAL AMMONIUM THIOCYANATE 0.025N

  • Mfr # LC113501

  • Zoro # G503614923


product price: $45.49
/ea

Key Features

CAS Number
1762-95-4
Chemical Container Type
Bottle
Concentration
0.025 N (0.025 M)
Calibration Certificate
NIST
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC113501
Zoro #
G503614923
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Thiocyanate, 0.025N (0.025M)
CAS Number
1762-95-4
Chemical Container Type
Bottle
Concentration
0.025 N (0.025 M)
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Formula
NH4SCN
Container Material
Poly

Description

Ammonium Thiocyanate, 0.025N (0.025M), Concentration 0.025 N (0.025 M), CAS Number 1762-95-4, Chemical Formula NH4SCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.