Zoro Homepage

CHEMICAL AMMONIUM THIOCYANATE 0.1N 1L

  • Mfr # LC113702

  • Zoro # G003615789


product price: $35.19
/ea

Key Features

Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4SCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC113702
Zoro #
G003615789
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Thiocyanate
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4SCN
CAS Number
1762-95-4, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Ammonium Thiocyanate
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1

Description

Ammonium Thiocyanate, Concentration 0.1 N (0.1 M), CAS Number 1762-95-4, 7732-18-5, Chemical Formula NH4SCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.