Zoro Homepage

CHEMICAL AMMONIUM THIOCYANATE 0.1N 4L

  • Mfr # LC113704

  • Zoro # G903615247


product price: $90.59
/ea
Free Shipping & Returns

Key Features

CAS Number
1762-95-4
Chemical Formula
NH4SCN
Chemical Container Size
4 L
Chemical Grade
Lab
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC113704
Zoro #
G903615247
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Thiocyanate, 0.1N (0.1M)
CAS Number
1762-95-4
Chemical Formula
NH4SCN
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
0.1 N (0.1 M)
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Container Material
Poly

Description

Ammonium Thiocyanate, 0.1N (0.1M), Concentration 0.1 N (0.1 M), CAS Number 1762-95-4, Chemical Formula NH4SCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.