Zoro Homepage

CHEMICAL ANTIMONY AA STANDARD 1000PPM

  • Mfr # LC114201

  • Zoro # G103615122


product price: $52.79
/ea

Key Features

Chemical Container Type
Bottle
Special Information
1ml = 1mg Sb
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC114201
Zoro #
G103615122
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

Item
Antimony AA Standard, 1000ppm
Chemical Container Type
Bottle
Special Information
1ml = 1mg Sb
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
1000 ppm
Chemical Container Material
Plastic
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (HYDROCHLORIC ACID)/UN3264
Calibration Certificate
NIST
Container Material
Poly

Description

Antimony AA Standard, 1000ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (HYDROCHLORIC ACID)/UN3264, Special Information 1ml = 1mg Sb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.