Zoro Homepage

CHEMICAL ARSNC AA STANDARD 1000PPM 125

  • Mfr # LC115007

  • Zoro # G003615956


product price: $31.39
/ea

Key Features

Chemical Container Size
125 mL
Concentration
1000 ppm
Calibration Certificate
NIST
Container Material
Poly
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC115007
Zoro #
G003615956
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
125 mL

Details

Item
Arsenic AA Standard, 1000ppm
Concentration
1000 ppm
Calibration Certificate
NIST
Container Material
Poly
Shelf Life
24 mo
Shipping Restrictions
DOT - NITRIC ACID/UN2031
Special Information
1ml = 1mg As
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic

Description

Arsenic AA Standard, 1000ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031, Special Information 1ml = 1mg As

Restrictions

WARNING: This product can expose you to chemicals including Arsenic, which is known to the State of California to cause cancer, and Arsenic (inorganic oxides), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.