CHEMICAL ARSNC AA STANDARD 1000PPM 500
Mfr # LC115001
Zoro # G403615426
product price: $69.39
/eaKey Features
Special Information
1ml = 1mg As
Shipping Restrictions
DOT - NITRIC ACID/UN2031
Concentration
1000 ppm
Chemical Container Material
Plastic
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC115001
Zoro #
G403615426
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
500 mL
Details
Item
Arsenic AA Standard, 1000ppm
Special Information
1ml = 1mg As
Shipping Restrictions
DOT - NITRIC ACID/UN2031
Concentration
1000 ppm
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Calibration Certificate
NIST
Container Material
Poly
Description
Arsenic AA Standard, 1000ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031, Special Information 1ml = 1mg As
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic,
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.