Zoro Homepage

CHEMICAL ARSNC TRIOXIDE REAGENT 100G

  • Mfr # LC115059

  • Zoro # G503615685


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Container Material
Amber Glass
Shipping Restrictions
Dot - Arsenic Trioxide/UN1561
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC115059
Zoro #
G503615685
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Arsenic Trioxide
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Container Material
Amber Glass
Shipping Restrictions
Dot - Arsenic Trioxide/UN1561
CAS Number
1327-53-3
Container Type
Bottle
Molecular Weight
197.84
Form
Powder
Chemical Formula
As2O3
Chemical Container Type
Bottle
Product Type
Arsenic Trioxide
REMOVE - Previous PI Node
A
Volume
100 g
Quantity
100

Description

Arsenic Trioxide, CAS Number 1327-53-3, Molecular Weight 197.84, Chemical Formula As2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Arsenic Trioxide/UN1561

Restrictions

WARNING: This product can expose you to chemicals including Arsenic, which is known to the State of California to cause cancer, and Arsenic (inorganic oxides), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.