CHEMICAL ASCORBIC ACID 100G
Mfr # LC115309
Zoro # G903616046
product price: $36.39
/eaKey Features
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C6H8O6
Product Type
Ascorbic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC115309
Zoro #
G903616046
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
Ascorbic Acid
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C6H8O6
Product Type
Ascorbic Acid
Molecular Weight
176.13
CAS Number
50-81-7
Chemical Container Type
Bottle
Container Material
Amber Glass
Container Type
Bottle
Calibration Certificate
NIST
Form
Powder
Quantity
100
REMOVE - Previous PI Node
A
Volume
100 g
Description
Ascorbic Acid, CAS Number 50-81-7, Molecular Weight 176.13, Chemical Formula C6H8O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.