Zoro Homepage

CHEMICAL BARIUM AA STANDARD 1000PPM 125

  • Mfr # LC115507

  • Zoro # G003615222


product price: $29.89
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
10326-27-9
Shelf Life
36 mo
Concentration
1000ppm
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC115507
Zoro #
G003615222
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
10326-27-9
Shelf Life
36 mo
Concentration
1000ppm
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Barium AA Standard, 1000ppm
Chemical Formula
BaCl2.2H2O
Calibration Certificate
NIST
Special Information
1ml = 1mg Ba

Description

Barium AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 10326-27-9, Chemical Formula BaCl2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information 1ml = 1mg Ba

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.