Zoro Homepage

CHEMICAL BARIUM CHLORIDE 0.1N 4L

  • Mfr # LC116204

  • Zoro # G803615767


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Concentration
0.1 N (0.05 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Product Type
Barium Chloride
Chemical Formula
BaCl2;2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116204
Zoro #
G803615767
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Barium Chloride
Concentration
0.1 N (0.05 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Product Type
Barium Chloride
Chemical Formula
BaCl2;2H2O
Calibration Certificate
NIST
Shelf Life
36 mo
Chemical Container Type
Bottle
CAS Number
10326-27-9, 7732-18-5
Chemical Grade
Lab
Quantity
1
Application
Titration
Volume
4 L
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
B
Container Type
Bottle

Description

Barium Chloride, Concentration 0.1 N (0.05 M), CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.