Zoro Homepage

CHEMICAL BARIUM CHLORIDE 10PCT WV 20L

  • Mfr # LC116005

  • Zoro # G103615115


product price: $498.99
/ea
Free Shipping & Returns

Key Features

CAS Number
10326-27-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Container Size
20 L
APHA
4500-SO42 C,D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116005
Zoro #
G103615115
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

CAS Number
10326-27-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Material
Plastic
APHA
4500-SO42 C,D
Item
Barium Chloride
Chemical Grade
Lab
Chemical Formula
BaCl2;2H2O
Calibration Certificate
NIST
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Product Type
Barium Chloride
Container Material
Plastic
Quantity
20
Standards
APHA 4500-SO4²¿ C,D, Traceable to NIST
REMOVE - Previous PI Node
B
Container Type
Box
Volume
20 L
Form
Liquid

Description

Barium Chloride, Concentration 10 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, APHA 4500-SO42 C,D, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO4�� C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.