Zoro Homepage

CHEMICAL BARIUM CHLORIDE 12PCT W/V 1L

  • Mfr # LC116022

  • Zoro # G203616210


product price: $58.19
/ea

Key Features

Product Type
Barium Chloride
Chemical Formula
BaCl2;2H2O
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116022
Zoro #
G203616210
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Barium Chloride
Product Type
Barium Chloride
Chemical Formula
BaCl2;2H2O
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
TAPPI T613 cm-00
Standards
TAPPI T613 cm-00, Traceable to NIST
CAS Number
10326-27-9, 7732-18-5
Shelf Life
36 mo
Concentration
12 % w/v
Chemical Container Material
Plastic
Volume
1 L
Quantity
1
Features
TAPPI T613 cm-00
Container Material
Plastic
REMOVE - Previous PI Node
B
Form
Liquid
Container Type
Bottle

Description

Barium Chloride, Concentration 12 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T613 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.