Zoro Homepage

CHEMICAL BARIUM CHLORIDE 20PCT W/V 4L

  • Mfr # LC116054

  • Zoro # G703615522


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Product Type
Barium Chloride
Concentration
20 % w/v
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116054
Zoro #
G703615522
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Product Type
Barium Chloride
Concentration
20 % w/v
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10326-27-9, 7732-18-5
Shelf Life
24 mo
Item
Barium Chloride
Chemical Formula
BaCl2;2H2O
Standards
Traceable to NIST
REMOVE - Previous PI Node
B
Container Type
Bottle
Volume
4 L
Form
Liquid
Quantity
1
Container Material
Plastic

Description

Barium Chloride, Concentration 20 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.