CHEMICAL BARIUM DIPHEN SULF 0.1PCT
Mfr # LC116307
Zoro # G103615962
product price: $33.99
/eaKey Features
Concentration
0.1% w/v
APHA
4500-Cl F
Shelf Life
24 mo
Chemical Formula
C24H20N2S2O6Ba
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC116307
Zoro #
G103615962
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Concentration
0.1% w/v
APHA
4500-Cl F
Item
Barium Diphenylamine Sulfonate, 0.1% w/v
Shelf Life
24 mo
Chemical Formula
C24H20N2S2O6Ba
Chemical Container Material
Plastic
CAS Number
6211-24-1
Chemical Container Type
Bottle
Special Information
For Chlorine, Chlorine Dioxide
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated for Transport
Description
Barium Diphenylamine Sulfonate, 0.1 Percent w/v, Concentration 0.1 Percent w/v, CAS Number 6211-24-1, Chemical Formula C24H20N2S2O6Ba, APHA 4500-Cl F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Chlorine, Chlorine Dioxide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.