Zoro Homepage

CHEMICAL BARIUM PERCHLRT .01N 1L

  • Mfr # LC116452

  • Zoro # G703615393


product price: $43.19
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Lab
Chemical Formula
Ba(ClO4)2
Calibration Certificate
NIST
CAS Number
13465-95-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116452
Zoro #
G703615393
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Lab
Chemical Formula
Ba(ClO4)2
Calibration Certificate
NIST
CAS Number
13465-95-7
Chemical Container Type
Bottle
Concentration
0.01N (0.005M)
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Standards
TAPPI T255 cm-97
Special Information
TAPPI T255 cm-97
Item
Barium Perchlorate, 0.01N (0.005M)

Description

Barium Perchlorate, 0.01N (0.005M), Concentration 0.01N (0.005M), CAS Number 13465-95-7, Chemical Formula Ba(ClO4)2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Standards TAPPI T255 cm-97, Special Information TAPPI T255 cm-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.