CHEMICAL BISMUTH AA STANDARD 1000PPM
Mfr # LC116707
Zoro # G803616023
product price: $28.89
/eaKey Features
Special Information
1ml = 1mg Bi
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC116707
Zoro #
G803616023
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Special Information
1ml = 1mg Bi
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
DOT - NITRIC ACID/UN2031
Item
Bismuth AA Standard, 1000ppm
Calibration Certificate
NIST
Concentration
1000ppm
Description
Bismuth AA Standard, Concentration 1000ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031, Special Information 1ml = 1mg Bi
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.