Zoro Homepage

CHEMICAL BIURET REAGENT 4L

  • Mfr # LC116904

  • Zoro # G705920808


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Special Information
For Serum Protein
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116904
Zoro #
G705920808
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Biuret Reagent
Chemical Container Type
Bottle
Special Information
For Serum Protein
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824

Description

Biuret Reagent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information For Serum Protein

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.