CHEMICAL BORATE BUFFER SOLUTION 1 LITER
Mfr # LC117002
Zoro # G803615880
product price: $43.89
/eaKey Features
APHA
4500-NH3 B
Special Information
For Nitrogen (Ammonia) and Nitrogen (Organic)
Chemical Container Material
Plastic
Chemical Container Size
1 L
Shipping Restrictions
Chemical Not Regulated for Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC117002
Zoro #
G803615880
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
APHA
4500-NH3 B
Special Information
For Nitrogen (Ammonia) and Nitrogen (Organic)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Item
Borate Buffer
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Description
Borate Buffer, APHA 4500-NH3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Nitrogen (Ammonia) and Nitrogen (Organic)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.